Buy more than* S$200* and get FREE SHIPPING

Drum Lifter

4.70 (10)
Purpose
Drum lifting work.
Standard Working Load (t)
(One hanging)0.5, (two hangings)1.0
Dimension d (mm)
60
Dimension H (mm)
580
Weight (kg)
3.6
TRUSCO Part Number
107-4423
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 DL-01000 37166753 219.99 SGD
Shipped after 2018-01-22
ADD TO CART
Customer Reviews
5 star 8
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 4.70
10 Customer Reviews
The reviews are automatic translation.
When moving the drum cans
5
From Japan
On 2017-06-16 16:22:41
It is easy to detach the hook, and if it is a light drum (500 kg) or less it can be lifted at the same time, so it is useful for moving many drums.
This review is about item#37166753.
Lifting drum
5
From Japan
On 2017-04-10 17:20:16
Easy to use, price is also best if you bring long.
This review is about item#37166753.
Equipment work
5
From Japan
On 2017-03-21 09:37:13
I always had difficulty in handling drums, but it seems to be useful from this point easily and safely by using this drum lifter.
This review is about item#37166753.
Movement of drum crane etc.
5
From Japan
On 2017-01-26 02:37:43
Until now, I roped the rope and lifted it up, but I am satisfied that it is easily hung when it is a drum lifter.
This review is about item#37166753.
During drum loading
4
From Japan
On 2017-01-24 12:33:32
Loading with a crane or loading with a forklift was happy. However, it was a difficult point not to fall on the crane ball. It's saved by reasonable price as there are not too many uses.
This review is about item#37166753.
Lifting up drums, turning over
5
From Japan
On 2016-01-13 18:01:37
Since it uses before, it is a good product that there is nothing to say. I am also introducing it to those of the same level.
This review is about item#37166753.
Movement of drum
3
From Japan
On 2015-09-09 13:19:33
It was also possible to use with a forklift.
This review is about item#37166753.
As usual
5
From Japan
On 2015-09-07 14:43:25
Until now, I did not use a drum lifter, I drilled a hole in the drum and hung it, or I hung it with a string. With this product you can work in a short time and it is useful because it stabilizes posture when hanging. It is a difficulty to be somewhat heavy, but it does not matter if compared to the reduction of work.
This review is about item#37166753.
In order to carry a drum can by hanging with a crane when replenishing hydraulic oil in the factory.
5
From Japan
On 2014-11-13 11:12:35
Because it is cheaper compared to other products, I was anxious about whether I could lose the money purchase. I bought it because I believed that it was a proper maker item with the product review of the purchased one, but it was a great answer. It is light weight, compact and easy to use. This can be recommended.
This review is about item#37166753.
Movement of drum
5
From Japan
On 2014-07-02 12:02:48
Easy to use, the price is cheaper than anything.
This review is about item#37166753.

Related Products