Buy more than* S$200* and get FREE SHIPPING

Drum lift clamp (vertical suspension)

Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Dimension D2 (mm)
86
Clamp Range (mm)
2-3.5
Standard Working Load (t)
0.5
Dimension d (mm)
43
Dimension H (mm)
587
Dimensions L (mm)
444
Weight (kg)
9
TRUSCO Part Number
331-0469
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1pc 1 DLC0.5V 37166762 649.99 SGD
In stock
ADD TO CART

Related Products