Buy more than* S$200* and get FREE SHIPPING

Super Lock Hook, Swivel And Latch Lock Type

5.00 (5)
Purpose
For hanging work as a safety hook, including lifting steel plates, construction work.
Finishing
Baking finish
Dimensions C (mm)
105
Dimensions D (mm)
47
Material
Special steel alloy
Specification
latch lock type swivel
...see all>
Product Options
ADD TO CART
Dimensions L (mm) Weight (kg) TRUSCO Part Number Standard Working Load (t) Dimension H (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimensions L (mm) Weight (kg) TRUSCO Part Number Standard Working Load (t) Dimension H (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
166 4.2 332-1037 2 402 1PC 1 SLH2S 37166823 289.99 SGD
In stock
169 4.5 332-1045 3 405 1PC 1 SLH3S 37166832 309.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 5
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
5 Customer Reviews
The reviews are automatic translation.
During heavy machinery work, installing and removing the ironing board
5
From Japan
On 2017-10-05 17:08:10
When lifting the load, the shackle automatically closes and the closing lock is applied I can work with safety first. Since it is starting to use, there are no improvement points. that's all
This review is about item#37166823.
Lifting iron plate
5
From Japan
On 2017-08-06 08:11:45
With a swivel, the suspended load is easy to stabilize. Locked when lifting, hung safely.
This review is about item#37166832.
When lifting the iron plate
5
From Japan
On 2016-06-22 09:28:17
Very easy to use and satisfied, the size is reasonable.
This review is about item#37166832.
machine
5
From Japan
On 2016-02-13 16:15:53
Very good
This review is about item#37166823.
Laying iron plate and various lifting
5
From Japan
On 2014-12-09 13:15:16
Lock is safe, hook is big and easy to use.
This review is about item#37166832.

Related Products