Buy more than* S$200* and get FREE SHIPPING

Panel Lifter Clamp

Purpose
Construction work of lifting mold form, wooden panel, and joist.
Dimensions h2 (mm)
92
Clamp
Adjustment / 5 stage
Clamp Range (mm)
5 to 80
Standard Working Load (t)
0.1
Dimension d (mm)
26
Dimension H (mm)
139
Dimensions L (mm)
120 to 180
Weight (kg)
1.8
TRUSCO Part Number
321-0430
Specification
For hanging at 2 points, with spring type tightening locking function
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 PTC100 37166857 229.99 SGD
In stock
ADD TO CART

Related Products