Buy more than* S$200* and get FREE SHIPPING

Green pin shackle (straight type , U shape) Bolt type

5.00 (1)
Purpose
As cargo handling work, multipurpose connection fittings.
...see all>
Product Options
ADD TO CART
Working Load (t) Dimensions b1 (mm) Dimensions L (mm) Dimension D1 (mm) Weight (kg) Dimension t (mm) TRUSCO Part Number Standard Working Load (t) Dimension B1 (mm) Dimensions d3 (mm) Dimensions B (mm) Grade Dimension L1 (mm) Dimension d (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Working Load (t) Dimensions b1 (mm) Dimensions L (mm) Dimension D1 (mm) Weight (kg) Dimension t (mm) TRUSCO Part Number Standard Working Load (t) Dimension B1 (mm) Dimensions d3 (mm) Dimensions B (mm) Grade Dimension L1 (mm) Dimension d (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- 36.0 85.5 22.0 1.66 22.0 331-3883 6.5 - 25 36.0 - - 53 1pc 1 GPSB-6.5T 37167006 71.99 SGD
Shipped after 2018-02-28
2 - 55 - 0.39 - 331-3859 - 32 16 20 6 48 13.5 1pc 1 GPSB-2T 07660274 29.99 SGD
Shipped after 2018-02-28
- 27.0 60.0 16.0 0.67 16.0 331-3867 3.25 - 19 27.0 - - 40 1pc 1 GPSB-3.25T 37166981 43.99 SGD
Shipped after 2018-02-28
- 31.0 70.0 19.0 1.08 19.0 331-3875 4.75 - 22 31.0 - - 47 1pc 1 GPSB-4.75T 37166997 59.99 SGD
Shipped after 2018-02-28
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Attach to 1.5t iron plate hook
5
From Japan
On 2013-05-18 14:24:49
With a conventional shackle, the screw loosened and became dangerous when working for a long time, but such worry ceased
This review is about item#37166981.

Related Products