Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Green Pin Shackle, Straight Type / U-ShapedScrew-In Type

5.00 (1)
Safety Rate
6 times
Grade
6
...see all>
Product Options
ADD TO CART
Dimension L1 (mm) Dimension d (mm) Dimensions L (mm) Weight (kg) Finishing Material Dimension B1 (mm) TRUSCO Part Number Dimensions d3 (mm) Dimensions B (mm) Dimensions D (mm) Standard Working Load (t) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimension L1 (mm) Dimension d (mm) Dimensions L (mm) Weight (kg) Finishing Material Dimension B1 (mm) TRUSCO Part Number Dimensions d3 (mm) Dimensions B (mm) Dimensions D (mm) Standard Working Load (t) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
32 9 37 0.09 Special alloy steel 21 331-3786 10 13.5 21 0.75 1PC 1 GPS-0.75t 07660231 9.99 SGD
Shipped after 2018-07-03
29 7 33 0.050 Special alloy steel 20 331-3778 8 12 17 0.5 1PC 1 GPS-0.5t 07660222 9.99 SGD
Shipped after 2018-06-27
43 11 49 0.19 Special alloy steel 29 331-3794 13 19 26 1.5 1PC 1 GPS-1.5t 07660256 13.99 SGD
In stock
85 22 95.5 1.34 Special alloy steel 58 331-3841 25 36 53 6.5 1PC 1 GPS-6.5T 37167042 44.99 SGD
Shipped after 2018-06-27
23 5 25 - Special alloy steel 16 331-3760 6 9.5 12.5 0.33 1PC 1 GPS-0.33T 37167015 9.99 SGD
Shipped after 2018-06-27
37 10 42 0.14 Special alloy steels 26 331-3808 11 17 23 1 1PC 1 GPS-1t 07660247 11.99 SGD
In stock
51 13.5 55 0.320 Special alloy steels 32 331-3816 16 22 34 2 1PC 1 GPS-2t 07660265 20.99 SGD
In stock
60 16 73 0.54 Special steel alloy 43 331-3824 19 27 40.0 3.25 1PC 1 GPS-3.25T 37167024 27.99 SGD
Shipped after 2018-07-03
70 19 87 0.87 Special steel alloy 51 331-3832 22 31 47.0 4.75 1PC 1 GPS-4.75T 37167033 31.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Used for machine maintenance
5
From Japan
On 2017-09-09 20:12:29
It is used for maintenance of the machine, hanging ability in a small but very good.
This review is about item#37167024.

Related Products