Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Green Pin Shackle, Round Type, O-shaped, Bolt Type

Safety Rate
6 times
Attachment
Bolt Type
Finishing Material
Special alloy steel
...see all>
Product Options
ADD TO CART
Dimension L1 (mm) Dimensions b1 (mm) Dimension d (mm) Dimension D1 (mm) Working Load (t) Dimension t (mm) Dimensions L (mm) Standard Working Load (t) Weight (kg) TRUSCO Part Number Dimension B1 (mm) Dimensions d3 (mm) Dimensions B (mm) Grade Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimension L1 (mm) Dimensions b1 (mm) Dimension d (mm) Dimension D1 (mm) Working Load (t) Dimension t (mm) Dimensions L (mm) Standard Working Load (t) Weight (kg) TRUSCO Part Number Dimension B1 (mm) Dimensions d3 (mm) Dimensions B (mm) Grade Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
48 - 13.5 - 2 - 59 - 0.41 331-3727 32 16 22 6 1PC 1 GPBB-2t 07660371 29.99 SGD
Shipped after 2018-06-25
29 - 7 - 0.5 - 33 - 0.06 331-3689 20 8 12 6 1PC 1 GPBB-0.5t 07660335 12.99 SGD
Shipped after 2018-06-25
36 - 10 - 1 - 42 - 0.16 331-3719 26 11 17 6 1PC 1 GPBB-1t 07660353 25.99 SGD
Shipped after 2018-06-25
- 43 16 16 3.25 16 73 3.25 0.74 331-3735 43 19 27 - 1PC 1 GPBB-3.25T 37167051 32.99 SGD
Shipped after 2018-06-25
- 51 19 19.0 4.75 19.0 87 4.75 - 331-3743 51 22 31 - 1PC 1 GPBB-4.75T 37167067 46.99 SGD
Shipped after 2018-06-25
- 58 22 22.0 6.5 22.0 95.5 6.5 - 331-3751 58 25 36 - 1PC 1 GPBB-6.5T 37167076 60.99 SGD
Shipped after 2018-06-25
32 - 9 - 0.75 - 37 - 0.12 331-3697 22 10 13.5 6 1PC 1 GPBB-0.75t 07660344 21.99 SGD
Shipped after 2018-06-25
43 - 11 - 1.5 - 49 - 0.22 331-3701 29 13 19 6 1PC 1 GPBB-1.5t 07660362 25.99 SGD
Shipped after 2018-06-25
ADD TO CART

Related Products