Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Green Pin Shackle, Round Type / O-ShapedScrew-In Type

4.00 (2)
Safety Rate
6 times
...see all>
Product Options
ADD TO CART
Attachment Finishing Material Dimension B1 (mm) TRUSCO Part Number Dimensions d3 (mm) Dimensions B (mm) Grade Dimension L1 (mm) Dimension d (mm) Working Load (t) Dimensions L (mm) Standard Working Load (t) Weight (kg) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Attachment Finishing Material Dimension B1 (mm) TRUSCO Part Number Dimensions d3 (mm) Dimensions B (mm) Grade Dimension L1 (mm) Dimension d (mm) Working Load (t) Dimensions L (mm) Standard Working Load (t) Weight (kg) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Screw type Special alloy steel 16 331-3590 6 9.5 - - 5 0.33 25 0.33 - 1PC 1 GPB-0.33T 37167085 9.99 SGD
Shipped after 2018-05-01
- Special alloy steel 20 331-3603 8 12 6 29 7 0.5 33 - 0.06 1PC 1 GPB-0.5t 07660283 9.99 SGD
In stock
- Special alloy steels 21 331-3611 10 13.5 6 32 9 0.75 37 - 0.1 1PC 1 GPB-0.75t 07660292 10.99 SGD
In stock
- Special alloy steel 26 331-3638 11 17 6 36 10 1 42 - 0.15 1PC 1 GPB-1t 07660301 11.99 SGD
In stock
- Special alloy steel 29 331-3620 13 19 6 43 11 1.5 49 - 0.2 1PC 1 GPB-1.5t 07660317 13.99 SGD
In stock
- Special alloy steels 32 331-3646 16 22 6 48 13.5 2 59 - 0.34 1PC 1 GPB-2t 07660326 22.99 SGD
In stock
Screwing type Special steel alloy 43 331-3654 19 27 - - 16 3.25 73 3.25 0.63 1PC 1 GPB-3.25T 37167094 27.99 SGD
In stock
Screwing type Special steel alloy 51 331-3662 22 31 - - 19 4.75 87 4.75 1.01 1PC 1 GPB-4.75T 37167103 37.99 SGD
In stock
Screwing type Special steel alloy 58 331-3671 25 36 - - 22 6.5 95.5 6.5 1.5 1PC 1 GPB-6.5T 37167112 54.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.00
2 Customer Reviews
The reviews are automatic translation.
Used for wood unloading operation
5
From Japan
On 2017-12-19 16:27:34
It is good for finishing as well as price, compact and withstands heaviness. Even if it is dropped it is easy to understand because the pin is painted.
This review is about item#7660301.
forestry
3
From Japan
On 2014-05-23 14:47:23
It is safe even if you use good quality with cheaper price than anywhere
This review is about item#07660301.

Related Products