Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Specification Dimensions c(mm) Dimensions C (mm) Surface Processing Dimensions D (mm) Standard Working Load (t) Dimension d (mm) Working Load (t) Weight (kg) Material TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Specification Dimensions c(mm) Dimensions C (mm) Surface Processing Dimensions D (mm) Standard Working Load (t) Dimension d (mm) Working Load (t) Weight (kg) Material TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Strong type - 65 - 16 1 - - 0.5 Special alloy steel 296-5577 1PC 1 URG-16x65 37167121 13.99 SGD
In stock
Strong type - 100 - 22 2.5 - - 1.2 Special alloy steel - 1PC 1 URG-22 X100 37167155 -
Discontinued
[x]
Strong type - 110 - 25 3 - - - Special alloy steel 296-5615 1PC 1 URG-25x110 37167164 53.99 SGD
In stock
- 100 100 Non-chromium coating (orange) 22 2.5 22 2.5 1.2 SCM435 (heat-treated) 296-5607 1PC 1 URG-22x100 07660606 39.99 SGD
In stock
- 100 100 Non-chromium coating (orange) 19 2 19 2 0.99 SCM435 (heat-treated) 296-5593 1PC 1 URG-19x100 07660597 38.99 SGD
In stock
Strong type - 75 - 19 2 - - - Special alloy steel 296-5585 1PC 1 URG-19x75 37167146 20.99 SGD
Shipped after 2018-04-26
ADD TO CART

Related Products