Buy more than* S$200* and get FREE SHIPPING

Lightweight Shackle, Straight Type, U-ShapedBolt Type

Purpose
As multi-purpose joining bracket. For cargo work.
Attachment
Bolt type
Finishing Material
Special alloy steel
...see all>
Product Options
ADD TO CART
Dimensions B (mm) Dimensions D (mm) Dimension t (mm) Standard Working Load (t) Dimension L1 (mm) Dimension d (mm) Working Load (t) Dimensions d3 (mm) Dimensions L (mm) Dimensions d1 (mm) Weight (kg) Dimensions b1 (mm) TRUSCO Part Number Dimension D1 (mm) Specification Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimensions B (mm) Dimensions D (mm) Dimension t (mm) Standard Working Load (t) Dimension L1 (mm) Dimension d (mm) Working Load (t) Dimensions d3 (mm) Dimensions L (mm) Dimensions d1 (mm) Weight (kg) Dimensions b1 (mm) TRUSCO Part Number Dimension D1 (mm) Specification Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
44 55 22 5 120 55 5 26 120 22 1.86 44 331-9491 22 Bolt nut lock type 1PC 1 RS-5t 07660091 63.99 SGD
In stock
65 75 30 10 160 75 10 36 160 30 5.2 65 331-9466 30 Bolt nut lock type 1PC 1 RS-10t 07660116 119.99 SGD
Shipped after 2018-03-01
90 105 42 20 230 105 20 48 230 42 - 90 331-9482 42 - 1PC 1 RS-20T 37167182 309.99 SGD
Shipped after 2018-02-23
80 95 38 - 205 95 - 42 205 38 - 80 331-9474 38 - 1PC 1 RS-16T 37167173 229.99 SGD
Shipped after 2018-02-23
50 66 26 8 144 66 8 30 144 26 3.26 50 331-9504 26 Bolt nut lock type 1PC 1 RS-8t 07660107 97.99 SGD
In stock
ADD TO CART

Related Products