Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Hook, Latch

4.50 (2)
Purpose
To lift luggage during civil engineering and building construction, etc.
Specification
No latch
...see all>
Product Options
ADD TO CART
Dimension d (mm) Standard Working Load (t) Weight (kg) Dimension H (mm) Dimensions E '(mm) Dimensions L (mm) Dimensions A' (mm) TRUSCO Part Number Dimension G(mm) Dimensions I (mm) Dimensions C (mm) Dimensions E (mm) Dimensions D (mm) Dimension F (mm) Dimensions A (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimension d (mm) Standard Working Load (t) Weight (kg) Dimension H (mm) Dimensions E '(mm) Dimensions L (mm) Dimensions A' (mm) TRUSCO Part Number Dimension G(mm) Dimensions I (mm) Dimensions C (mm) Dimensions E (mm) Dimensions D (mm) Dimension F (mm) Dimensions A (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- 2 - 185 29 124 185 296-5500 51 33 36 36 35 45 135 1PC 1 GHK-2 37167365 -
Discontinued
[x]
- 1 - 147 25 102 147 296-5496 44 26 32 32 25 40 108 1PC 1 GHK-1 37167347 -
Discontinued
[x]
- 3 - 215 33 142 215 296-5518 57 39 42 42 42 50 156 1PC 1 GHK-3 37167383 -
Discontinued
[x]
- 0.35 - 100 22 67 100 296-5470 32 15 26 26 18 32 78 1PC 1 GHK-0.35 37167304 -
Discontinued
[x]
22 0.5 0.33 125 20 79 125 296-5488 37 22 26 26 22 34 93 1PC 1 GHK-0.5 37167322 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
Stone transport
4
From Japan
On 2017-03-04 16:55:45
The chain is easy to handle and easy to handle. The coating film is hard to peel off.
This review is about item#37167322.
Sexcars
5
From Japan
On 2016-10-04 08:08:11
I purchased it for easy original method.
This review is about item#37167304.

Related Products