Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Eye Hook, No-Latch

5.00 (2)
Purpose
For construction and lifting of lining plate.
Dimensions C (mm)
85
Standard Working Load (t)
1
Dimension d (mm)
32
Dimension H (mm)
195
Dimensions L (mm)
110
Weight (kg)
0.95
TRUSCO Part Number
327-3318
Specification
Use it more than dyad
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 FKH1 37167401 37.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Hanging iron plate
5
From Japan
On 2017-08-19 10:05:20
It was more durable and durable than I expected. The tip is sharp and easy to pierce the ground It was convenient to raise the suspended iron plate. By the way, the weight of the steel plate was about 800 kilograms.
This review is about item#37167401.
When loading with a winch to an in-vehicle car
5
From Japan
On 2017-04-08 02:43:41
Winches with mounted eye bolts of on-board tools When using loading, hook this hook to the bottom of the car body and use it to lift. Long J hook is heavy, so it is lightweight and easy to use large round hole easy to connect hook of car-mounted winch! We are keeping this for each car mounted car.
This review is about item#37167401.

Related Products