Buy more than* S$200* and get FREE SHIPPING

Trash Sheet

4.75 (4)
Maximum Working Load (t)
1
Material
Body, hand lifting belt: Polyester
Specification
Hanger parts/endless type
...see all>
Product Options
ADD TO CART
Width x Length (mm) Weight (kg) Length (mm) TRUSCO Part Number Purpose Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Width x Length (mm) Weight (kg) Length (mm) TRUSCO Part Number Purpose Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1800x1800 3.6 (Hanger) 2200 324-9301 - 1Sheet 1 TS-18A 37167471 239.99 SGD
In stock
2100x2100 4.6 (Hanger) 2500 324-9328 To transport granite soil, gravel, etc 1Sheet 1 TS-21A 37167496 349.99 SGD
In stock
1500x1500 2.8 (Hanger) 1900 324-9280 - 1Sheet 1 TS-15A 37167453 209.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.75
4 Customer Reviews
The reviews are automatic translation.
Construction industry crane when unloading
5
From Japan
On 2018-05-14 17:22:23
Small items such as tools are easy to put in, easy to take out. It is light and very convenient.
This review is about item#37167453.
I use it in road construction. Used for temporary removal of paving and crushed stone around manholes.
5
From Japan
On 2017-10-10 20:14:40
Although I was watching other companies' products on the net, I did not understand "the texture of the item" and postponed purchase. I have not used it only two times, but it seems good, so I plan to purchase one more.
This review is about item#37167471.
Discharging on site
4
From Japan
On 2015-07-28 22:20:42
Light and folding makes it compact and convenient. Attention is required on how to stack because it becomes slightly unstable due to the lifting object.
This review is about item#37167471.
Discharging work of construction site
5
From Japan
On 2014-11-17 20:03:05
It is easy to carry and store with soft material. It was nice to purchase goods at the time of unloading as well.
This review is about item#37167496.

Related Products