Buy more than* S$200* and get FREE SHIPPING

Trash Sheet

4.75 (4)
Maximum Working Load (t)
1
Specification
Hanger parts/4-point hook type
...see all>
Product Options
ADD TO CART
TRUSCO Part Number Purpose Width x Length (mm) Weight (kg) Length (mm) Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
TRUSCO Part Number Purpose Width x Length (mm) Weight (kg) Length (mm) Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
324-9298 To transport granite soil, gravel, etc 1500x1500 3 (Hanger) 950 9mm height width depth 55mmx 18mmx 1Sheet 1 TS-15B 37167462 239.99 SGD
Shipped after 2018-04-23
324-9336 - 2100x2100 4.8 (Hanger) 1250 - 1Sheet 1 TS-21B 37167505 339.99 SGD
Shipped after 2018-04-23
324-9310 - 1800x1800 3.8 (Hanger) 1100 - 1Sheet 1 TS-18B 37167487 269.99 SGD
Shipped after 2018-04-23
ADD TO CART
Customer Reviews
5 star 3
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.75
4 Customer Reviews
The reviews are automatic translation.
Work on unloading the roof
5
From Japan
On 2015-11-09 21:15:31
Until now, I used Wire Mukko, but it was heavy, unwieldy and storage was also troubled, but this time the product is light and you can store it in the car. I am glad that it does not rust.
This review is about item#37167487.
To unload the accessories at the construction site.
4
From Japan
On 2015-08-25 21:49:01
Although it used several times, it can be used with confidence because it is solidly made. Durability depends on the use from now. The belt part is long. Are you trying to enclose big ones too?
This review is about item#37167487.
Discharging work
5
From Japan
On 2014-12-15 19:12:28
This is fine, but I do not need wire wires
This review is about item#37167487.
Material lifting
5
From Japan
On 2014-06-24 15:12:09
It is a durable and easy to use product. It is a good item that can be safely luggage raised.
This review is about item#37167505.

Related Products