Buy more than* S$200* and get FREE SHIPPING

Belt Type Load Hugger, Endless Type

5.00 (1)
Color
Orange
Specification
With Protector (removable)
...see all>
Product Options
ADD TO CART
Belt Thickness (mm) Maximum Working Load (t) Belt Length (m) Belt Width (mm) Weight (kg) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Belt Thickness (mm) Maximum Working Load (t) Belt Length (m) Belt Width (mm) Weight (kg) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
2 0.2 4.85 25 0.47 329-1090 1PC 1 GV25-200ELS 37316702 46.99 SGD
In stock
2 0.5 5 38 1.2 329-1103 1PC 1 GV38-500ELS 37316711 76.99 SGD
In stock
2.5 0.8 6 50 1.74 329-1111 1PC 1 GV50-800ELS 37316727 109.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Fixing the tank
5
From Japan
On 2015-09-03 13:03:43
The goods are very solid. However, because it will make the price as it is, it is hard to purchase with ease. I am satisfied as a product.
This review is about item#37316711.

Related Products