Buy more than* S$200* and get FREE SHIPPING

Belt Cargo-Fastening Machine

Purpose
For prevention of the collapsing of truck cargo.
Belt Thickness (mm)
3
Maximum Working Load (t)
1
Terminal Specification
Endless
Belt Length (m)
6
Belt Width (mm)
50
Color
Green
Weight (kg)
1.85
TRUSCO Part Number
329-1120
Specification
With Protector (removable)
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 GX50-1000ELS 37316754 149.99 SGD
In stock
ADD TO CART

Related Products