Buy more than* S$200* and get FREE SHIPPING

Signal Sling Hg, Jis Level 4, Double-Ended Eye Type

5.00 (2)
Material
Polyester
...see all>
Product Options
ADD TO CART
Breaking Load (kN) Maximum Working Load (t) Overall Length (m) Weight (kg) Thickness (mm) TRUSCO Part Number Specification Impeller Eye Length (mm) Sling Width (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Breaking Load (kN) Maximum Working Load (t) Overall Length (m) Weight (kg) Thickness (mm) TRUSCO Part Number Specification Impeller Eye Length (mm) Sling Width (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
100 or more 1.6 3 0.95 8 to 9 342-3000 JIS B 8818. Standard product 250 35 1PC 1 SGIVE35-3 37167654 73.99 SGD
Shipped after 2018-01-22
125 or more 2 1.5 0.7 8 to 9 342-3034 JIS B 8818. Standard product 300 50 1PC 1 SGIVE50-1.5 37167681 66.99 SGD
Shipped after 2018-01-22
60 or more 1 3 0.77 8 to 9 342-2950 JIS B 8818. Standard product 250 25 1PC 1 SGIVE25-3 37167602 52.99 SGD
Shipped after 2018-01-22
100 or more 1.6 1.5 0.57 8 to 9 342-2984 JIS B 8818. Standard product 250 35 1PC 1 SGIVE35-1.5 37167636 49.99 SGD
Shipped after 2018-01-22
100 or more 1.6 4 1.21 8 to 9 342-3018 JIS B 8818. Standard product 250 35 1PC 1 SGIVE35-4 37167663 89.99 SGD
Shipped after 2018-01-22
More than 125 2.0 1.0 - 8 to 9 342-3026 JIS B 8818. Standard product 300 50 1PC 1 SGIVE50-1 37167672 58.99 SGD
Shipped after 2018-01-24
125 or more 2 3 1.3 8 to 9 342-3051 - 300 50 1PC 1 SGIVE50-3 37167706 109.99 SGD
Shipped after 2018-01-22
more than 60 1 1 0.33 8 - 9 342-2925 JIS B 8818.standard product 250 25 1PC 1 SG[IV]E25-1 37167575 30.99 SGD
Shipped after 2018-01-22
more than 60 1 1.5 0.44 8 - 9 342-2933 JIS B 8818.standard product 250 25 1PC 1 SG[IV]E25-1.5 37167584 35.99 SGD
Shipped after 2018-01-22
more than 60 1 2 0.55 8 - 9 342-2941 JIS B 8818.standard product 250 25 1PC 1 SG[IV]E25-2 37167593 41.99 SGD
Shipped after 2018-01-22
more than 60 1 4 0.97 8 - 9 342-2968 JIS B 8818.standard product 250 25 1PC 1 SG[IV]E25-4 37167611 59.99 SGD
Shipped after 2018-01-22
100 or more 1.6 1 0.43 8 - 9 342-2976 - 250 35 1PC 1 SG[IV]E35-1 37167627 41.99 SGD
Shipped after 2018-01-22
100 or more 1.6 2 0.68 8 - 9 342-2992 - 250 35 1PC 1 SG[IV]E35-2 37167645 59.99 SGD
Shipped after 2018-01-22
125 or more 2 2 0.90 8 - 9 342-3042 - 300 50 1PC 1 SG[IV]E50-2 37167697 72.99 SGD
Shipped after 2018-01-22
125 or more 2 4 1.66 8 - 9 342-3069 - 300 50 1PC 1 SG[IV]E50-4 37167715 119.99 SGD
Shipped after 2018-01-22
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Installation of machine tools
5
From Japan
On 2016-12-22 22:43:28
It is about 25% more intense than the general 3rd grade, so you can use it with a margin.
This review is about item#37167575.
Ship purification work
5
From Japan
On 2015-08-26 21:07:17
It is firm and durable and you can work with confidence.
This review is about item#37167715.

Related Products