Buy more than* S$200* and get FREE SHIPPING

Polyester Sling

4.00 (1)
Purpose
Plating and coated surface processing materials, steel pipes, and steel board transportation Automobile, automobile parts, and high precision machinery transportation
Impeller Eye Measurement (mm)
210
Belt Thickness (mm)
8
Maximum Working Load (t)
0.8
Belt Width (mm)
25
...see all>
Product Options
ADD TO CART
JIS Standard Overall Length (m) Weight (kg) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
JIS Standard Overall Length (m) Weight (kg) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
JIS B 8818. Standard product 5.0 - 329-1057 1PC 1 TPS25-50 37316946 65.99 SGD
In stock
JIS B 8818. Standard product 4.5 - 329-1049 1PC 1 TPS25-45 37316937 60.99 SGD
Shipped after 2018-01-23
JIS B 8818. Standard product 4.0 - 329-1031 1PC 1 TPS25-40 37316921 56.99 SGD
In stock
JIS B 8818. Standard product 6.0 - 329-1065 1PC 1 TPS25-60 37316955 75.99 SGD
In stock
JIS B 8818. Standard product 2.5 - 329-1006 1PC 1 TPS25-25 37316894 41.99 SGD
In stock
JIS B 8818. Standard product 3.5 - 329-1022 1PC 1 TPS25-35 37316912 50.99 SGD
Shipped after 2018-01-23
JIS B 8818.standard product 1.0 0.28 329-0972 1PC 1 TPS25-10 37316867 26.99 SGD
In stock
JIS B 8818.standard product 1.5 0.45 329-0981 1PC 1 TPS25-15 37316876 31.99 SGD
In stock
JIS B 8818.standard product 2.0 0.57 329-0999 1PC 1 TPS25-20 37316885 36.99 SGD
In stock
JIS B 8818.standard product 3.0 0.8 329-1014 1PC 1 TPS25-30 37316903 46.99 SGD
Shipped after 2018-01-23
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Drop-off vehicle pulling etc.
4
From Japan
On 2014-08-08 14:50:10
It is flexible and easy to handle.
This review is about item#37316867.

Related Products