Buy more than* S$200* and get FREE SHIPPING

Polyester Sling

5.00 (1)
Impeller Eye Measurement (mm)
230
Belt Thickness (mm)
8
Maximum Working Load (t)
1.25
Belt Width (mm)
35
...see all>
Product Options
ADD TO CART
JIS Standard Overall Length (m) Weight (kg) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
JIS Standard Overall Length (m) Weight (kg) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
JIS B 8818 standard product 4 1.31 329-0930 1PC 1 TPS35-40 37317025 80.99 SGD
Shipped after 2018-02-27
JIS B 8818 standard product 2 0.71 329-0891 1PC 1 TPS35-20 37316982 51.99 SGD
Shipped after 2018-02-26
JIS B 8818 standard product 3 1.01 329-0913 1PC 1 TPS35-30 37317007 65.99 SGD
Shipped after 2018-02-26
JIS B 8818. Standard product 6.0 - 329-0964 1PC 1 TPS35-60 37317052 109.99 SGD
Shipped after 2018-02-27
JIS B 8818. Standard product 1.5 - 329-0883 1PC 1 TPS35-15 37316973 43.99 SGD
Shipped after 2018-02-26
JIS B 8818. Standard product 4.5 - 329-0948 1PC 1 TPS35-45 37317034 85.99 SGD
Shipped after 2018-02-27
JIS B 8818. Standard product 2.5 - 329-0905 1PC 1 TPS35-25 37316991 59.99 SGD
Shipped after 2018-02-27
JIS B 8818. Standard product 3.5 - 329-0921 1PC 1 TPS35-35 37317016 71.99 SGD
Shipped after 2018-02-26
JIS B 8818.standard product 1.0 0.41 329-0875 1PC 1 TPS35-10 37316964 36.99 SGD
Shipped after 2018-02-26
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Hanging work
5
From Japan
On 2014-08-28 07:17:39
Because it is not thick, feel good to fit
This review is about item#37316991.

Related Products