Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Round Sling

Purpose
Transporting stones, garden plants, stone artifacts, sculpture supplies, etc. Transporting products that have been surface treated like galvanized steel, painted steel, pipes and other products.
Maximum Working Load (t)
5.0
Belt Width (mm)
67
Color
(Surface Cloth)Red
Material
Core: Polyester Table \ face cloth: Nylon
...see all>
Product Options
ADD TO CART
TRUSCO Part Number Length (two-fold)(m) Overall Length (m) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
TRUSCO Part Number Length (two-fold)(m) Overall Length (m) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
383-1043 4.5 4.5 1PC 1 TRJ50-45 37317847 399.99 SGD
Shipped after 2018-06-26
383-1001 2.5 2.5 1PC 1 TRJ50-25 37317804 249.99 SGD
Shipped after 2018-06-26
383-0969 0.5 0.5 1PC 1 TRJ50-05 37317786 81.99 SGD
Shipped after 2018-06-26
383-0977 1.0 1.0 1PC 1 TRJ50-10 37317673 119.99 SGD
In stock
383-1027 3.5 3.5 1PC 1 TRJ50-35 37317822 319.99 SGD
Shipped after 2018-06-26
383-1019 3.0 3.0 1PC 1 TRJ50-30 37317813 289.99 SGD
In stock
383-1035 4.0 4.0 1PC 1 TRJ50-40 37317831 369.99 SGD
In stock
383-1051 5.0 5.0 1PC 1 TRJ50-50 37317856 439.99 SGD
In stock
383-0993 2.0 2.0 1PC 1 TRJ50-20 37317795 199.99 SGD
In stock
383-0985 1.5 1.5 1PC 1 TRJ50-15 37317682 169.99 SGD
In stock
ADD TO CART

Related Products