Buy more than* S$200* and get FREE SHIPPING

Round Sling for 1T

5.00 (4)
Purpose
Transporting stones, garden plants, stone artifacts, sculpture supplies, etc. Transporting products that have been surface treated like galvanized steel, painted steel, pipes and other products.
...see all>
Product Options
ADD TO CART
Maximum Working Load (t) Overall Length (m) Belt Width (mm) Color Weight (kg) TRUSCO Part Number Length (two-fold)(m) Belt Thickness (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Maximum Working Load (t) Overall Length (m) Belt Width (mm) Color Weight (kg) TRUSCO Part Number Length (two-fold)(m) Belt Thickness (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1 4 37 (Surface cloth) purple 1.03 383-0632 4.0 5 1PC 1 TRJ10-40 37317341 109.99 SGD
In stock
1 5 37 (Surface cloth) purple 1.28 383-0659 5.0 5 1PC 1 TRJ10-50 37317366 119.99 SGD
In stock
1 2 37 (Surface cloth) purple 0.52 383-0594 2.0 5 1PC 1 TRJ10-20 37317305 56.99 SGD
In stock
1.0 3.5 37 (Surface Cloth)Purple - 383-0624 3.5 5 1PC 1 TRJ10-35 37317332 85.99 SGD
In stock
1.0 4.5 37 (Surface Cloth)Purple - 383-0641 4.5 5 1PC 1 TRJ10-45 37317357 109.99 SGD
In stock
1.0 0.5 37 (Surface cloth) Purple 0.14 383-0560 - 5 1PC 1 TRJ10-05 37317271 27.99 SGD
In stock
1.0 1.0 37 (Surface cloth) Purple 0.27 383-0578 - 5 1PC 1 TRJ10-10 37317287 36.99 SGD
In stock
1.0 1.5 37 (Surface cloth) Purple 0.4 383-0586 - 5 1PC 1 TRJ10-15 37317296 47.99 SGD
In stock
1.0 2.5 35 (Surface cloth) Purple 0.66 383-0608 - 9 1PC 1 TRJ10-25 37317314 66.99 SGD
In stock
1.0 3.0 37 (Surface cloth) Purple 0.77 383-0616 - 5 1PC 1 TRJ10-30 37317323 76.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 4
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
4 Customer Reviews
The reviews are automatic translation.
Machine installation
5
From Japan
On 2018-05-12 15:15:41
(It is very easy to use because it is soft and not scratched)
This review is about item#37317296.
Rebar rigging
5
From Japan
On 2017-06-21 15:28:52
Originally I used similar items but I thought that this one is easy to handle and good
This review is about item#37317271.
Switchboard lifting, falling lifting
5
From Japan
On 2016-05-06 10:56:48
I was looking for this length.
This review is about item#37317271.
Hanging work
5
From Japan
On 2013-05-30 17:09:29
It is supple and easy to handle.
This review is about item#37317305.

Related Products