Buy more than* S$200* and get FREE SHIPPING

Round Sling, 1.6t

5.00 (5)
Purpose
Transporting stones, garden plants, stone artifacts, sculpture supplies, etc. Transporting products that have been surface treated like galvanized steel, painted steel, pipes and other products.
Belt Thickness (mm)
6
Maximum Working Load (t)
1.6
Belt Width (mm)
47
...see all>
Product Options
ADD TO CART
Weight (kg) TRUSCO Part Number Length (two-fold)(m) Overall Length (m) Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Weight (kg) TRUSCO Part Number Length (two-fold)(m) Overall Length (m) Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- 383-0748 4.5 4.5 (Surface Cloth)Blue 1PC 1 TRJ16-45 37317454 119.99 SGD
In stock
- 383-0721 3.5 3.5 (Surface Cloth)Blue 1PC 1 TRJ16-35 37317436 97.99 SGD
In stock
- 383-0730 4.0 4.0 (Surface Cloth)Blue 1PC 1 TRJ16-40 37317445 119.99 SGD
In stock
0.25 383-0667 0.5 0.5 (Surface cloth) blue 1PC 1 TRJ16-05 37317375 35.99 SGD
In stock
1.88 383-0756 5.0 5 (Surface cloth) blue 1PC 1 TRJ16-50 37317463 139.99 SGD
In stock
0.39 383-0675 1.0 1 (Surface cloth) blue 1PC 1 TRJ16-10 37317384 44.99 SGD
In stock
0.76 383-0691 2.0 2 (Surface cloth) blue 1PC 1 TRJ16-20 37317402 60.99 SGD
In stock
0.94 383-0705 2.5 2.5 (Surface cloth) blue 1PC 1 TRJ16-25 37317411 71.99 SGD
In stock
1.13 383-0713 3.0 3 (Surface cloth) blue 1PC 1 TRJ16-30 37317427 82.99 SGD
In stock
0.57 383-0683 1.5 1.5 (Surface cloth) blue 1PC 1 TRJ16-15 37317393 54.99 SGD
In stock
ADD TO CART

Related Products