Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Belt Thickness (mm) Length (two-fold)(m) Maximum Working Load (t) Overall Length (m) Belt Width (mm) Color Weight (kg) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Belt Thickness (mm) Length (two-fold)(m) Maximum Working Load (t) Overall Length (m) Belt Width (mm) Color Weight (kg) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
7 1.0 2 1 47 (Surface cloth) green 0.44 383-0772 1PC 1 TRJ20-10 37317481 59.99 SGD
Shipped after 2018-01-22
7 1.5 2 1.5 47 (Surface cloth) green 0.66 383-0781 1PC 1 TRJ20-15 37317497 78.99 SGD
Shipped after 2018-01-22
7 2.5 2.0 2.5 47 (Surface Cloth)Green - 383-0802 1PC 1 TRJ20-25 37317515 119.99 SGD
Shipped after 2018-01-22
7 3.5 2.0 3.5 47 (Surface Cloth)Green - 383-0829 1PC 1 TRJ20-35 37317533 159.99 SGD
Shipped after 2018-01-24
7 4.0 2.0 4.0 47 (Surface Cloth)Green - 383-0837 1PC 1 TRJ20-40 37317542 179.99 SGD
Shipped after 2018-01-22
7 5.0 2.0 5.0 47 (Surface Cloth)Green - 383-0853 1PC 1 TRJ20-50 37317567 229.99 SGD
Shipped after 2018-01-22
7 4.5 2.0 4.5 47 (Surface Cloth)Green - 383-0845 1PC 1 TRJ20-45 37317551 199.99 SGD
Shipped after 2018-01-23
7 2.0 2 2 47 (Surface cloth) green 0.87 383-0799 1PC 1 TRJ20-20 37317506 93.99 SGD
Shipped after 2018-01-22
7 0.5 2 0.5 47 (Surface cloth) green 0.23 383-0764 1PC 1 TRJ20-05 37317472 37.99 SGD
Shipped after 2018-01-22
12 - 2.0 3.0 45 (surface fabric)Green 1.45 383-0811 1PC 1 TRJ20-30 37317524 139.99 SGD
Shipped after 2018-01-22
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Crane work
5
From Japan
On 2016-08-02 16:42:44
I could not get scratched by hanging the product with a crane. It is quick to get dirty.
This review is about item#37317515.

Related Products