Buy more than* S$200* and get FREE SHIPPING

Round Sling, 3.2t

4.00 (2)
Purpose
Transporting stones, garden plants, stone artifacts, sculpture supplies, etc. Transporting products that have been surface treated like galvanized steel, painted steel, pipes and other products.
Maximum Working Load (t)
3.2
Belt Width (mm)
55
...see all>
Product Options
ADD TO CART
Belt Thickness (mm) Overall Length (m) Weight (kg) Length (two-fold)(m) Color TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Belt Thickness (mm) Overall Length (m) Weight (kg) Length (two-fold)(m) Color TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
15 1 0.76 1 (Surface cloth) yellow 383-0870 1PC 1 TRJ32-10 37317585 76.99 SGD
In stock
15 2 1.46 2 (Surface cloth) yellow 383-0896 1PC 1 TRJ32-20 37317603 139.99 SGD
In stock
15 3 2.16 3 (Surface cloth) yellow 383-0918 1PC 1 TRJ32-30 37317621 179.99 SGD
In stock
- - - 3.5 (Surface Cloth)Yellow 383-0926 1PC 1 TRJ32-35 37317637 199.99 SGD
In stock
- - - 4.0 (Surface Cloth)Yellow 383-0934 1PC 1 TRJ32-40 37317646 239.99 SGD
In stock
- - - 4.5 (Surface Cloth)Yellow 383-0942 1PC 1 TRJ32-45 37317655 249.99 SGD
In stock
- - - 5.0 (Surface Cloth)Yellow 383-0951 1PC 1 TRJ32-50 37317664 279.99 SGD
In stock
- - - 0.5 (Surface Cloth)Yellow 383-0861 1PC 1 TRJ32-05 37317576 45.99 SGD
In stock
- - - 1.5 (Surface Cloth)Yellow 383-0888 1PC 1 TRJ32-15 37317594 109.99 SGD
In stock
15 2.5 1.81 2.5 (Surface cloth) yellow 383-0900 1PC 1 TRJ32-25 37317612 159.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.00
2 Customer Reviews
The reviews are automatic translation.
Machine maintenance
3
From Japan
On 2017-09-21 15:24:40
It was quite easy to use. I would like to purchase different lengths
This review is about item#37317576.
Sling work
5
From Japan
On 2017-03-06 15:48:23
I purchased it for use with racking work. I am looking for something that is not a wire rope, I bought it looking at durability, load carrying capacity. I tried lifting, it is not quite heavy, I think that it is easy to use.
This review is about item#37317664.

Related Products