Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Small steel transport vehicle

Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Cargo bed dimensions (depth)(mm)
454
Castle Diameter (phi mm)
75
Handle Height (mm)
720
Pallet Dimensions (Width) (mm)
300
Floor Level (mm)
110
Equal Load (kg)
190
Weight (kg)
10
TRUSCO Part Number
509-5891
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1pc 1 SH-4530 37458163 469.99 SGD
Shipped after 2018-06-29
ADD TO CART

Related Products