Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Aluminum Wheel Tire

4.67 (3)
Purpose
To the location with the severe use environment such as beach, the location dealing with fertilizer, etc.
Material (Wheel)
Aluminumalloy
Withstand Load
100kg
Material (Wheel)
Natural rubber (NR)
Compatible Models
13x3(OW-P OW-AP CC3-2F-1 CC3-2F-2) 350-5(HC-2 HC-2S)
Specification
Pneumatic tire
...see all>
Product Options
ADD TO CART
Hub Width (mm) Shaft Diameter (phi mm) Wheel Width (mm) Wheel Diameter (phi mm) Weight (kg) TRUSCO Part Number Shaft Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Hub Width (mm) Shaft Diameter (phi mm) Wheel Width (mm) Wheel Diameter (phi mm) Weight (kg) TRUSCO Part Number Shaft Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
90 16 70 360 3.9 342-9351 90 1PC 1 13x3 37167986 65.99 SGD
Shipped after 2018-06-25
97 20 90 285 2.2 342-9377 100 1PC 1 350-5 37167995 64.99 SGD
Shipped after 2018-06-25
ADD TO CART
Customer Reviews
5 star 2
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.67
3 Customer Reviews
The reviews are automatic translation.
Farm work
5
From Japan
On 2017-04-21 14:51:50
Easy to move with pneumatic tire. Do not tighten too much as tightening the screw tightens the rotation of the tire.
This review is about item#37167986.
Harvesting work
5
From Japan
On 2016-11-18 18:32:09
Until now I bought a cheap tire at the home center but when I take the air strongly the tire bursts, the wheel cracks, painting is peeling apart. The trouble of exchange is many times. The tires with aluminum wheels are strong in tires and the wheels are strong against rust. The trouble of replacing is likely to decrease.
This review is about item#37167986.
For replacement
4
From Japan
On 2014-04-09 17:40:42
Wheels and tires of unicycles are on the market are mostly Chinese, which is said to be said to be most, deformation of the rim and somewhat of construction The place where I was tired of rattling bearings, I found this. Wheels and bearings are fabulous, but the tires and tubes are made in China. However, I found that there are also tires and tubes that are solid even in the same Chinese. However, we do not need tires if possible, so it is impossible to sell wheels alone.
This review is about item#37167986.

Related Products