Buy more than* S$200* and get FREE SHIPPING

Platform Truck, No-Handle

Castle Diameter (phi mm)
75
Equal Load (kg)
120
Dimensions (Length L x Width W x Height H) (mm)
680x390x125
Specification
completed product, 4pcs of swivel casters, platform dolly.
...see all
Product Options
ADD TO CART
Weight (kg) Color TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Weight (kg) Color TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
2.76 Green 344-8801 1PC 1 SK-6839-GR 37168056 129.90 SGD
Shipped after 2017-07-25
- Red 344-8819 1PC 1 SK-6839-RE 37168083 139.90 SGD
Shipped after 2017-07-24
- Blue 344-8797 1PC 1 SK-6839-BL 37168074 139.90 SGD
Shipped after 2017-07-24
- Black 344-8789 1PC 1 SK-6839-BK 37168065 139.90 SGD
Shipped after 2017-07-24
- Yellow 344-8827 1PC 1 SK-6839-YE 37168047 129.90 SGD
Shipped after 2017-07-24
ADD TO CART

Related Products