Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Folding Platform Truck

4.86 (7)
Castle Diameter (phi mm)
100
Handle Height (mm)
900
Equal Load (kg)
200
...see all>
Product Options
ADD TO CART
Color Weight (kg) TRUSCO Part Number Cargo bed dimensions (depth)(mm) Pallet Dimensions (Width) (mm) Conformity Number Caster Dimensions (Length L x Width W x Height H) (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Color Weight (kg) TRUSCO Part Number Cargo bed dimensions (depth)(mm) Pallet Dimensions (Width) (mm) Conformity Number Caster Dimensions (Length L x Width W x Height H) (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Black 7.9 342-6858 - - MPK-700HB Each two freely caster, fixed caster 780x490x155 1PC 1 MPK-720-BK 37318696 239.99 SGD
In stock
- 7.9 408-6996 780 490 MPK-700FB - - 1pc 1 MPK-720-B 48940141 219.99 SGD
In stock
White - 352-5597 - - MPK-700HB Each two freely casters, fixed casters 780x490x155 1PC 1 MPK-720-W 37318705 239.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 6
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.86
7 Customer Reviews
The reviews are automatic translation.
Equipment movement in warehouse
5
From Japan
On 2018-02-27 19:43:36
It is light, tough, easy to bend and easy to fold. There are no trolleys that are so easy to use. I do not want to hand it to anyone, it is a level that can be said as a car of your choice any longer. Somehow the item description sticker that was pasted orange is not peeling cleanly.
This review is about item#37318696.
Used when transferring parcels etc.
5
From Japan
On 2017-03-13 10:56:45
Lightly small turning is possible, usability is very good. Women are easy to use.
This review is about item#37318705.
Audio and video equipment transportation.
4
From Japan
On 2016-12-27 16:20:27
1. It is tough but light. 2. Folding storage is easy and pleasure. 3. You should have a stopper.
This review is about item#37318696.
Transport of indoor baggage
5
From Japan
On 2015-02-17 15:07:05
The main body is light, and handling is very easy. The wheel moves smoothly. Although it was made of resin, there was anxiety about durability, but when it saw the actual thing it also gone. There are some cheap trucks made in China, but I want to replace them all. But the price is somewhat expensive.
This review is about item#37318696.
Transportation of products etc.
5
From Japan
On 2015-01-29 06:46:30
I liked it because it is very quiet and light. The price is somewhat expensive, but we are satisfied.
This review is about item#37318696.
Movement of tools to work place
5
From Japan
On 2014-12-24 08:57:16
It is light and easy to carry.
This review is about item#37318696.
Transportation work
5
From Japan
On 2014-05-31 13:22:54
It is very light and easy to carry. Next time I want a brake attachment.
This review is about item#37318696.

Related Products