Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Folding Platform Truck

4.00 (3)
Castle Diameter (phi mm)
100
Handle Height (mm)
900
Conformity Number
MPK-700HB
Equal Load (kg)
200
Dimensions (Length L x Width W x Height H) (mm)
780x490x155
...see all>
Product Options
ADD TO CART
Caster Color Weight (kg) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Caster Color Weight (kg) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Two freely casters two fixed casters x Black 7.9 352-6593 1PC 1 MPK-720-NBK 37318714 239.99 SGD
In stock
Swivel caster 2 pcs, Rigid caster 2 pcs White - 352-5589 1PC 1 MPK-720-NW 37318723 239.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 4.00
3 Customer Reviews
The reviews are automatic translation.
Package transportation
3
From Japan
On 2017-02-28 11:44:30
It is light and made firmly. I hope the price is a bit cheaper.
This review is about item#37318714.
Loading work at construction site
5
From Japan
On 2016-05-06 08:19:11
Light and quiet. It is very easy to use.
This review is about item#37318723.
Goods transportation in hospital
4
From Japan
On 2016-02-02 14:43:06
It was light and easy to use, so it was a desire from the work site that we wanted to be a cartio.
This review is about item#37318714.

Related Products