Buy more than* S$200* and get FREE SHIPPING

Dolly, Swivel Caster Side Lock

3.00 (1)
Castle Diameter (phi mm)
75
Equal Load (kg)
100
Caster
Each two freely stopper casters, fixed casters
Color
Green
Specification
Completed product
...see all>
Product Options
ADD TO CART
Weight (kg) Dimensions (Length L x Width W x Height H) (mm) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Weight (kg) Dimensions (Length L x Width W x Height H) (mm) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- 500x370x112 300-9386 1PC 1 MP-500S 37318741 109.99 SGD
Shipped after 2018-04-23
2.83 600x400x112 300-9394 1PC 1 MP-600S 37318757 109.99 SGD
Shipped after 2018-04-23
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 3.00
1 Customer Reviews
The reviews are automatic translation.
Storage space for materials, packaging materials
3
From Japan
On 2014-11-13 17:13:00
Previously there was a track record of using similar products. There is no particular improvement at present, but I would like to expect further durability in the future.
This review is about item#37318741.

Related Products