Buy more than* S$200* and get FREE SHIPPING

Aluminum Cart

Caution
During rest, be faced all casters outward.
Purpose
Transportation of assembly part. Convenience store and super market.
2014 TRUSCO Published Page
3-2203
Compatible Container
Compatible with folding container 50L, 75L of
Castle Diameter (phi mm)
75
Caster
Eachtwofreelywithstoppercasters,casterfreely
Height (mm)
147
Material
Caster bracket: Steel wheels: Nylon Corner: polypropylene (PP) connecting bar: Aluminum
Specification
Completed product
...see all>
Product Options
ADD TO CART
TRUSCO Part Number Frame Dimensions (mm) Equal Load (kg) Weight (kg) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
TRUSCO Part Number Frame Dimensions (mm) Equal Load (kg) Weight (kg) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
329-0077 534x370 150 2.5 1PC 1 TALD-50 37318897 109.99 SGD
In stock
329-0069 654x444 200 2.8 1PC 1 TALD-75 37318906 129.99 SGD
In stock
ADD TO CART

Related Products