Buy more than* S$200* and get FREE SHIPPING

Drum Dolly with Stopper

5.00 (1)
2015 Trusco Published Pages
4 0774
Brake/Stopper
Yes
2014 TRUSCO Published Page
3-2310
Castle Diameter (phi mm)
100
Wheels
Two-wheel freely / 2-wheel freely with stopper
Floor Level (mm)
165
Equal Load (kg)
300
Loading Surface Dimensions (mm)
Phi610
Type
4-point guide type
Weight (kg)
17.5
TRUSCO Part Number
300-1270
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 RB-300S 37459073 499.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Since it is a manufacturing factory of cosmetics, it is used to carry the barrel containing the finished lotion etc. to the filling room.
5
From Japan
On 2016-03-14 14:57:46
It's tough and easy to use so it's handy. If it is true, I would like to place all of the finished items on this bogie, but as the price is set, it is sometimes put down for storage temporarily, and in such a case I understand the appreciate of this trolley. I think that it will be possible to increase if the price is managed somehow.
This review is about item#37459073.

Related Products