Buy more than* S$200* and get FREE SHIPPING

Round Can

3.50 (4)
Material
Tin (satin material)
...see all
Product Options
ADD TO CART
Purpose Effective Inner-Dimension (Width (W)x Depth (D)x Height (H)) (mm) Cylinder Diameter (phi mm) x Height H(mm) Inner Diameter (phi mm) Capacity (L) Weight (g) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Purpose Effective Inner-Dimension (Width (W)x Depth (D)x Height (H)) (mm) Cylinder Diameter (phi mm) x Height H(mm) Inner Diameter (phi mm) Capacity (L) Weight (g) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Storage and management of parts 175x175x44 183x49 175 1 112 352-6461 1Can 1 TMC-185D 37319572 5.63 SGD
In stock
Storage and management of parts 82x82x125 90x130 82 0.6 80 352-6569 1Can 1 TMC-90D 37319597 3.36 SGD
In stock
- 96x96x95 104x100 96 0.6 78 352-6445 1Can 1 TMC-104D 37319554 3.36 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 1
2 star 1
1 star 0
Review Rating: 3.50
4 Customer Reviews
The reviews are automatic translation.
Experiment
5
From Japan
On 2016-12-12 07:49:30
Especially it seems to be usable without problems. After that, although it is durable, it is only for static electricity, so I am concerned only with rusting due to humidity.
This review is about item#37319597.
Used as a motif of drawing
2
From Japan
On 2015-06-23 13:13:58
When checking all of the 55 delivered items, there are three deformations (deflections) that can be corrected by hand, some are deformed as if a force was applied by something like a radio pliers There were inconveniences at the rate of two pieces of things, a little less than 10% of the whole thing. Both of them are openings of the can, the one that can be modified is possibly at the time of transportation, and the one that can not be modified is considered to be a problem at the time of manufacture.
This review is about item#37319597.
Used as a motif of drawing
3
From Japan
On 2015-06-09 16:45:44
I'm sorry, I do not think there is any problem with the product itself, but when unpacking one that you sent about 50 orders in two boxes, one can placed at the end "snakes" The whole form was not "cylinder". I put it in my hand and corrected it slowly, but I picked it up, but I could not have done this.
This review is about item#37319597.
As part of the homemade rain shelter
4
From Japan
On 2013-11-07 13:43:41
Is no problem. I'm glad I bought it. However, because it was unfamiliar with the purchase method, if you want to stock 20 items with 18 stocks, you need to buy with 18 pieces first, then 2 separate orders in the backordered state I knew it later, we had to change the situation that 20 orders were put together for the operator at a later date and it was awaiting backorder. I felt it difficult if I did not get used to it.
This review is about item#37319554.

Related Products