Buy more than* S$200* and get FREE SHIPPING

Foldable Container, Lid Integrated With Main Body, 75L Type

4.86 (7)
Folded Height (mm)
90
Surface Resistance Value (ohm)
1016
Maximum Load Capacity (kg)
20
Outside Dimension (frontage W x depth D x Height H) (mm)
650x440x341
usable inner dimension
(Width x depth x height) 600 x 405 x 310
Capacity (L)
75
Weight (kg)
4.32
Material
Polypropylene
...see all>
Product Options
ADD TO CART
Color TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Color TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dark blue 344-9556 1PC 1 TR-F75B 37319773 81.99 SGD
In stock
Transparent 329-1235 1PC 1 TR-F75B TM 37319755 86.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 6
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.86
7 Customer Reviews
The reviews are automatic translation.
For goods transfer to the site
4
From Japan
On 2018-01-18 04:18:37
Since it can be folded when not in use, it does not concern too much storage location.
This review is about item#37319773.
Meat transfer
5
From Japan
On 2017-06-06 18:05:20
I was lucky if there was just something good if I was looking for a 75L folding container and an appropriate cooling bag.
This review is about item#37319773.
Storage of products and parts
5
From Japan
On 2016-10-19 08:45:30
I am satisfied because the product of the same size and well as the same manufacturer fits in one container. It is convenient because contents can be confirmed by appearance.
This review is about item#37319755.
Packing of traveling baggage
5
From Japan
On 2016-08-12 17:34:31
I like the contents can not be seen for the packing of traveling baggage.
This review is about item#37319773.
Collection and handling of baggage
5
From Japan
On 2016-03-04 21:16:51
It is very convenient. I especially like the place where contents can be seen.
This review is about item#37319755.
I am putting work shoes etc.
5
From Japan
On 2013-07-26 12:11:48
① Inside skeleton is visible and anyone can understand ② When not necessary, do not take folding place
This review is about item#37319755.
Transportation · storage
5
From Japan
On 2013-03-04 12:58:35
I do not know if the price is expensive or cheap, but it is convenient anyway. Great success in carrying in and carrying out events. Because I thought cardboard was a waste, I did a really nice shopping.
This review is about item#37319773.

Related Products