Buy more than* S$200* and get FREE SHIPPING

Folding Container, 75L

5.00 (1)
Folded Height (mm)
78
Surface Resistance Value (ohm)
1016
Maximum Load Capacity (kg)
20
Outside Dimension (frontage W x depth D x Height H) (mm)
650x440x329
usable inner dimension
(Height frontage x depth x) 600 x 405 x 310
Capacity (L)
75
Color
Transparency
Weight (kg)
3.59
TRUSCO Part Number
329-1227
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 TR-75B TM 37319764 70.99 SGD
Shipped after 2018-01-22
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Luggage compartment
5
From Japan
On 2014-07-25 17:44:26
A little heavy
This review is about item#37319764.

Related Products