Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Thin Type Foldable Container, With Slide Lock Lid

4.36 (14)
Maximum Load Capacity (kg)
8
...see all>
Product Options
ADD TO CART
Color Weight (kg) TRUSCO Part Number Usable Inner Dimension (Width x Depth x Height)(mm) Folded Height (mm) Processing Outside Dimension (frontage W x depth D x Height H) (mm) usable inner dimension Capacity (L) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Color Weight (kg) TRUSCO Part Number Usable Inner Dimension (Width x Depth x Height)(mm) Folded Height (mm) Processing Outside Dimension (frontage W x depth D x Height H) (mm) usable inner dimension Capacity (L) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dark Blue 2.28 344-9289 493x335x311 71 Grain finish (6 places) 530x366x336 493x335x311 (height frontage x depth x) 51.3 1PC 1 TR-C50B DB 37319886 35.99 SGD
In stock
Dark blue 1.92 344-9262 493x335x207 67 Surface texturing(6) 530x366x232 (Width x depth x height) 493 x 335 x 207 34.1 1PC 1 TR-C30B 37319791 31.99 SGD
In stock
Yellow 2.28 344-9327 493x335x311 71 Surface texturing(6 parts) 530x366x336 (Width x depth x height) 493 x 335 x 311 51.3 1PC 1 TR-C50B Y 37319895 35.99 SGD
In stock
Translucent 1.92 299-7614 493x335x207 67 Surface texturing(6 parts) 530x366x232 (Width x depth x height) 493 x 335 x 207 34.1 1PC 1 TR-C30B 37319807 31.99 SGD
In stock
Dark blue 2.1 344-9271 493x335x258 67 Surface texturing(6 parts) 530x366x283 (Width x depth x height) 493 x 335 x 258 42.5 1PC 1 TR-C40B 37319834 33.99 SGD
In stock
Translucent 2.1 299-7622 493x335x258 67 Surface texturing(6 parts) 530x366x283 (Width x depth x height) 493 x 335 x 258 42.5 1PC 1 TR-C40B 37319843 33.99 SGD
In stock
Gray 2.28 344-9301 493x335x311 71 Surface texturing(6 parts) 530x366x336 (Width x depth x height) 493 x 335 x 311 51.3 1PC 1 TR-C50B 37319877 35.99 SGD
In stock
Red 2.28 344-9319 493x335x311 71 Surface texturing(6 parts) 530x366x336 (Width x depth x height) 493 x 335 x 311 51.3 1PC 1 TR-C50B R 37319904 35.99 SGD
In stock
Translucent 2.28 299-7631 493x335x311 71 Surface texturing(6 parts) 530x366x336 (Width x depth x height) 493 x 335 x 311 51.3 1PC 1 TR-C50B 37319913 35.99 SGD
In stock
Green 2.28 344-9297 493x335x311 71 Surface texturing(6 parts) 530x366x336 (Width x depth x height) 493 x 335 x 311 51.3 1PC 1 TR-C50B GN 37319922 35.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 6
4 star 7
3 star 1
2 star 0
1 star 0
Review Rating: 4.36
14 Customer Reviews
The reviews are automatic translation.
Organization of internal documents, packaging for electronic equipment shipment
5
From Japan
On 2018-04-02 16:12:11
It is cheap, light and durable. It is not deformed even if the case is packed full of cases. I think that it is fragile if dropped from the corner, but we have used about 30 cases repeatedly, but there are no broken cases yet.
This review is about item#37319913.
It is used for transportation of equipment during business trip.
5
From Japan
On 2017-12-08 15:50:02
Easy to assemble and fold and easy to use. I hope the top cover is a little more durable. I use it while paying attention not to put a heavy object.
This review is about item#37319886.
Organization of work items
5
From Japan
On 2017-10-18 16:34:03
I bought 51 liters of gray. Often I move the scene in a short period of time, considering that I move out with cardboard, this one is better with COSPA. Because it is the same size as 120 size cardboard, it is easy to carry. It was a bit of a pleasure that my juniors saw this and said "It looks like a military item." (It was the color choice that actually targeted it (laugh))
This review is about item#37319877.
Used for storing and moving goods
4
From Japan
On 2017-05-05 15:33:35
Even though it is a folding container, it has a lid, so it will be helpful to use it in places with many dust. I feel a little weak strength, but it seems okay if you do not stack a lot of heavy items and stack them in large quantities.
This review is about item#37319913.
As a general purpose use box of a notebook computer
3
From Japan
On 2017-04-17 14:39:20
I felt overall poor (insufficient strength). Especially the lock structure of the top cover seems to be broken soon.
This review is about item#37319886.
For transporting equipment during a business trip
4
From Japan
On 2017-02-15 15:47:58
Because it has a lid, it is easy to load on the car, folding it if you fold it is not taken place so we love it Rock is simple but firmly, but because Sako quickly gave us a delivery brought back I am sorry only that it arrives on a delayed day
This review is about item#37319922.
Sorting
5
From Japan
On 2016-12-14 15:08:17
The main body is light and easy to handle, it is convenient for carrying with baggage in. When the product is piled up, it is packed exactly with concavity and convexity. The price is also cheap, but strength chooses the contents.
This review is about item#37319877.
For transporting tools on a business trip
4
From Japan
On 2016-10-29 07:01:15
I feel that the lid is a little weak, but I am satisfied to compact size (capacity), compactly.
This review is about item#37319886.
Tools and packaging for business trips
4
From Japan
On 2016-05-14 03:41:44
Can be classified in various colors
This review is about item#37319904.
Tool sorting in the factory. Organized.
4
From Japan
On 2016-03-17 09:55:12
It is light and durable and looks good. I continue to use it more than before.
This review is about item#37319877.

Related Products