Buy more than* S$200* and get FREE SHIPPING

Folding Container, No Lid

3.50 (2)
Maximum Load Capacity (kg)
8
...see all>
Product Options
ADD TO CART
Usable Inner Dimension (Width x Depth x Height)(mm) Folded Height (mm) Processing Outside Dimension (frontage W x depth D x Height H) (mm) Capacity (L) Color Weight (kg) Material TRUSCO Part Number AS ONE Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Usable Inner Dimension (Width x Depth x Height)(mm) Folded Height (mm) Processing Outside Dimension (frontage W x depth D x Height H) (mm) Capacity (L) Color Weight (kg) Material TRUSCO Part Number AS ONE Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
493x335x311 60 Grain finish (6 places) 530x366x325 52.7 Semitransparent 1.86 - 299-7665 1-5067-03 1PC 1 TR-O50B 37319974 28.99 SGD
In stock
493x335x258 56 Grain finish (6 places) 530x366x272 43.9 Semitransparent 1.69 Polypropylene (PP) 299-7657 1-5067-02 1PC 1 TR-O40B 37319861 25.99 SGD
In stock
493x335x207 56 Grain finish (6 places) 530x366x221 35.5 Dark Blue 1.51 Polypropylene (PP) 344-9335 - 1PC 1 TR-O30B 37319816 23.99 SGD
In stock
493x335x311 60 Grain finish (6 places) 530x366x325 52.7 Yellow 1.86 Polypropylene (PP) 344-9394 - 1PC 1 TR-O50B 37319956 28.99 SGD
In stock
493x335x311 60 Grain finish (6 places) 530x366x325 52.7 Red 1.86 Polypropylene (PP) 344-9386 - 1PC 1 TR-O50B 37319965 28.99 SGD
In stock
493x335x311 60 Grain finish (6 places) 530x366x325 52.7 Green 1.86 Polypropylene (PP) 344-9360 - 1PC 1 TR-O50B 37319983 28.99 SGD
In stock
493x335x311 60 Embossing (6 places) 530x366x325 52.7 DarkBlue - Polypropylene (PP) 344-9351 - 1PC 1 TR-O50B 37319947 28.99 SGD
In stock
493x335x311 60 Embossing (6 places) 530x366x325 52.7 Gray - Polypropylene (PP) 344-9378 - 1PC 1 TR-O50B 37319931 28.99 SGD
In stock
493x335x207 56 Grain finish (6 places) 530x366x221 35.5 Semitransparent 1.51 Polypropylene (PP) 299-7649 1-5067-01 1PC 1 TR-O30B 37319825 23.99 SGD
In stock
493x335x258 56 Grain finish (6 places) 530x366x272 43.9 Dark Blue 1.69 Polypropylene (PP) 344-9343 - 1PC 1 TR-O40B 37319852 30.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 3.50
2 Customer Reviews
The reviews are automatic translation.
When carrying packages
4
From Japan
On 2017-10-14 23:18:03
I have found many things but this size is not a different manufacturer, it is useful.
This review is about item#37319825.
Meat transfer
3
From Japan
On 2016-12-17 11:02:45
Although it was light and compact, I forgot to confirm the limitation of the quantity weight and it was somewhat unsuccessful.
This review is about item#37319852.

Related Products