Buy more than* S$200* and get FREE SHIPPING

Cardboard Container Box

2015 Trusco Published Pages
4 1020
2014 TRUSCO Published Page
3-2570
Surface Resistance Value (ohm)
104 -106
Outside Dimension (frontage W x depth D x Height H) (mm)
584x339x269
usable inner dimension
(Frontage x depth x height) 560x325x250
Capacity (L)
45
Color
Black
Thickness (mm)
5
Shape
With handle
Material
Polypropylene (PP)
TRUSCO Part Number
286-9101
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Set(5Sheet) 1 DP-560D-5 37319992 299.99 SGD
Shipped after 2018-04-26
ADD TO CART

Related Products