Buy more than* S$200* and get FREE SHIPPING

Air Tight Bucket DSP series F type

3.92 (13)
Purpose
Inks, paints, detergents, adhesives, food, and others.
Material
PP (polypropylene)
...see all>
Product Options
ADD TO CART
Weight (g) Color TRUSCO Part Number Dimensions (Width W x Depth D x Height H) (mm) Dimensions (Diameter phi x Height H) (mm) Capacity (L) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Weight (g) Color TRUSCO Part Number Dimensions (Width W x Depth D x Height H) (mm) Dimensions (Diameter phi x Height H) (mm) Capacity (L) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
67 Black 354-4681 130x130x125 130x125 1 1PC 1 DSP-1F 37168153 5.99 SGD
In stock
126 Black 354-4702 169x169x137 169x137 2 1PC 1 DSP-2F 37168162 8.99 SGD
In stock
228 Black 354-4729 225x225x175 225x175 5 1PC 1 DSP-5F 37168171 16.99 SGD
In stock
238 Black 354-4745 225x225x205 225x205 6 1PC 1 DSP-6F 37168187 17.99 SGD
In stock
67 White 354-4699 130x130x125 130x125 1 1PC 1 DSP-1F 37168196 5.99 SGD
In stock
126 White 354-4711 169x169x137 169x137 2 1PC 1 DSP-2F 37168205 8.99 SGD
In stock
228 White 354-4737 225x225x175 225x175 5 1PC 1 DSP-5F 37168214 16.99 SGD
In stock
238 White 354-4753 225x225x205 225x205 6 1PC 1 DSP-6F 37168223 17.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 7
3 star 2
2 star 1
1 star 0
Review Rating: 3.92
13 Customer Reviews
The reviews are automatic translation.
Immersion storage of specimen
2
From Japan
On 2017-12-18 21:02:39
It is nice to be able to seal it, but it is difficult to open. The size is just right.
This review is about item#37168171.
I use it when carrying materials such as solvents, which are troublesome to spill.
4
From Japan
On 2017-11-24 17:36:09
It is nice to close the lid, but I think that it is more convenient if the lid is a little easier to open.
This review is about item#37168187.
Storage of chemical solvent
3
From Japan
On 2017-04-11 19:20:16
Removing the lid is very troublesome, but it seems conflicting with the sealability. From this price I think it's something like this. Although doubt remains in the durability of the lid, I do not know because it is still open and closed 3.4 times.
This review is about item#37168214.
Preservation of pottery glazes
3
From Japan
On 2017-02-20 00:25:30
It is a very delicate image with a bucket body, possession. It was difficult to open the lid considerably, and folded back after opening the mouth, it was broken open. . It might be a trick in how to open it. Since load is applied to the mouth every opening and closing, I am worried whether it will last long, but it is hard to open and the degree of sealing is satisfactory. It is recommended if you want lightness and cheap price.
This review is about item#37168223.
Storage container of cement
5
From Japan
On 2016-11-07 08:09:00
I used a bond container similar to the previous one but it was easy to use because it got caught up, so I was buying it because it was in a monotaro if I was looking for it. I thought that it would be nice to have more various colors.
This review is about item#37168162.
Cleaning small parts
4
From Japan
On 2016-05-26 11:00:45
I think that it is cheap and good, but it is best if opening and closing of lid becomes easier a little Let's say seal is meaningless?
This review is about item#37168171.
Shirasu eel fishing
4
From Japan
On 2016-01-13 00:48:25
Upper gasket slightly weakly torn!
This review is about item#37168223.
Painting
4
From Japan
On 2015-11-27 11:07:25
It is convenient because it can be stacked.
Use ink separately
5
From Japan
On 2015-10-15 15:27:13
If the color of the container is white, it will be easy to have white as it can write the ink color and type directly in the container.
This review is about item#37168153.
Paint thinner
4
From Japan
On 2015-07-16 17:54:51
I think that it would be nice if there is sealed packing included.
This review is about item#37168205.

Related Products