Buy more than* S$200* and get FREE SHIPPING

Plastic Container Box

2015 Trusco Published Pages
4 1054
2014 TRUSCO Published Page
3-2596
Compatible Card Cabinet
NO.16,18
Outside Dimension (frontage W x depth D x Height H) (mm)
424x291x150.0
usable inner dimension
364.5x242.5x135.5
Capacity (L)
12
Color
Blue
Weight (kg)
0.9
Material
Polypropylene (PP)
TRUSCO Part Number
501-1329
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 F-12 37120517 46.99 SGD
Shipped after 2018-01-22
ADD TO CART

Related Products