Buy more than* S$200* and get FREE SHIPPING

Plastic Box Containers

4.00 (2)
usable inner dimension
412x313x98
...see all>
Product Options
ADD TO CART
Outside Dimension (mm) Capacity (L) Type Color Compatible Card Cabinet Shape Outside Dimension (frontage W x depth D x Height H) (mm) Material Capacity (L) Weight (kg) TRUSCO Part Number Compressive Load (kN[kgf]) Inside Dimension (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Outside Dimension (mm) Capacity (L) Type Color Compatible Card Cabinet Shape Outside Dimension (frontage W x depth D x Height H) (mm) Material Capacity (L) Weight (kg) TRUSCO Part Number Compressive Load (kN[kgf]) Inside Dimension (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- - - Blue Four sides 12M 12S 13S type - 469x369x114 - 14.3 0.92 342-3344 - - 1PC 1 #14 37123974 43.99 SGD
In stock
469x369x114 14.3 Box Yellow - Bottom: SB (rank) (grid rib) - PP - - - 20.6(2100) 421x321x108 1PC 1 #14 07190102 48.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.00
2 Customer Reviews
The reviews are automatic translation.
Organization of metal parts
3
From Japan
On 2017-04-27 10:45:42
There are some R under the inner wall (inside), which can not accommodate parts cleanly. I want the inner side of the case to be completely flat and to eliminate R on the side part.
This review is about item#37123974.
Organizing tools
5
From Japan
On 2015-09-14 00:18:48
The goods themselves are very good ones. However, there are white scratch marks that seem to be due to falling in the reinforcement part of the corner of the product. I think that it is a trace that will not be attached unless you deal with it seriously. Is not there a problem with packing work of goods?
This review is about item#37123974.

Related Products