Buy more than* S$200* and get FREE SHIPPING

Plastic Box Containers

5.00 (1)
Compatible Card Cabinet
1-6-inch piece short side
Outside Dimension (frontage W x depth D x Height H) (mm)
572x387x297
usable inner dimension
525x340x282
Capacity (L)
53.2
Color
Green
TRUSCO Part Number
342-4286
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 SK-54-GR 37122337 119.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Removal of shavings generated during processing
5
From Japan
On 2017-08-23 09:18:12
Since I did not have the blue that I originally wanted, I bought a greensy green. It was rather disappointing because it was a thin green which I did not even thought about the color that I received. Well, if I put it next to the machine to use it without using sharpness I went out to a unified feeling in almost the same color as the color of the machine, it was good with this color. Making is perfectly satisfied.
This review is about item#37122337.

Related Products