Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Plastic Box Containers

Compatible Card Cabinet
Four sides 13 type
Outside Dimension (frontage W x depth D x Height H) (mm)
361x272x81
usable inner dimension
307x232x67
Capacity (L)
5.5
Weight (g)
500
Material
Polypropylene (PP)
...see all>
Product Options
ADD TO CART
TRUSCO Part Number Weight (kg) Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
TRUSCO Part Number Weight (kg) Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
342-4430 - LightGray 1PC 1 SK-6-GLL 37122434 26.99 SGD
In stock
342-4456 0.5 Yellow 1PC 1 SK-6-YE 37122452 -
Discontinued
[x]
ADD TO CART

Related Products