Buy more than* S$200* and get FREE SHIPPING

Box Container No.36

5.00 (2)
...see all
Product Options
ADD TO CART
Shape Compressive Load (kN[kgf]) Material Inside Dimension (mm) TRUSCO Part Number Outside Dimension (mm) Compatible Capacity (L) Outside Dimension (frontage W x depth D x Height H) (mm) usable inner dimension Capacity (L) 2015 Trusco Published Pages Type 2014 TRUSCO Published Page Color Usable Inner Dimension (Width x Depth x Height)(mm) Weight (kg) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Shape Compressive Load (kN[kgf]) Material Inside Dimension (mm) TRUSCO Part Number Outside Dimension (mm) Compatible Capacity (L) Outside Dimension (frontage W x depth D x Height H) (mm) usable inner dimension Capacity (L) 2015 Trusco Published Pages Type 2014 TRUSCO Published Page Color Usable Inner Dimension (Width x Depth x Height)(mm) Weight (kg) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Bottom: SB (rated) (lattice rib) 23.2(2365) Polypropylene (PP) 543x343x150 342-4014 593x393x156 Card feed: four sides 9L, 9M, 9S type 27.3 593x393x156 534x334x138 27.3 4 1042 Box 3-2585 Orange 534x334x138 1.48 1PC 1 SK-36-2B-OR 07190215 68.54 SGD
In stock
Bottom: SB (rated) (lattice rib) 37.7(3850) Polypropylene (PP) 543x343x201 342-4022 593x393x206 Card feed: both short sides 21-inch 36.4 593x393x206 533x333x191 36.4 4 1042 Box 3-2585 Blue 533x333x191 1.95 1PC 1 SK-36-2F-BL 07190233 78.68 SGD
In stock
- - - - 342-4057 - - - 504x341x168 455x300x152 22.1 - - - Blue 455x300x152 1.5 1PC 1 SK-36B-BL 37123353 62.66 SGD
In stock
- - - - 342-4006 - - - 593x393x206 533x333x190 36.4 - - - Blue 533x333x190 1.9 1PC 1 SK-36-2-BL 37123256 84.05 SGD
In stock
- - - - 342-4090 - - - 504x341x168 455x300x152 22.1 - - - Red 455x300x152 1.5 1PC 1 SK-36B-RE 37123371 62.64 SGD
In stock
- - - - 342-4073 - - - 504x341x168 455x300x152 22.1 - - - Green 455x300x152 - 1PC 1 SK-36B-GR 37124561 62.64 SGD
In stock
- - - - 342-3981 - - - 593x393x206 534x334x188 36.5 - - - Orange 534x334x188 - 1PC 1 SK-36-2A-OR 37123231 83.19 SGD
In stock
- - - - 342-3948 - - - 593x393x206 534x334x188 36.5 - - - Blue 534x334x188 - 1PC 1 SK-36-2A-BL 37123213 83.17 SGD
In stock
- - - - 342-3999 - - - 593x393x156 534x334x138 27.3 - - - LightGray 534x334x138 - 1PC 1 SK-36-2B-GLL 37124525 68.54 SGD
In stock
- - - - 342-3972 - - - 593x393x206 534x334x188 36.5 - - - LightGray 534x334x188 - 1PC 1 SK-36-2A-GLL 37124507 83.17 SGD
In stock
- 17.05(1740) - 460x305x160 342-4081 504x341x168 - 22.1 504x341x168 455x300x152 22.1 - - - - 455x300x152 1.50 1pc 1 SK-36B-OR 07190242 62.66 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
During cleaning
5
From Japan
On 2016-11-19 07:47:53
Used at the time of parts cleaning. It is better than can be stored on top easy to grasp durable.
This review is about item#37123231.
Put a workpiece
5
From Japan
On 2015-04-15 15:22:28
We happy to have firmly.
This review is about item#37124507.

Related Products