Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Plastic Box Containers

5.00 (1)
Compatible Card Cabinet
15-inch short sides
Outside Dimension (frontage W x depth D x Height H) (mm)
658x448x268
usable inner dimension
608x398x250
Capacity (L)
64.2
Weight (kg)
2.9
Material
Polypropylene (PP)
...see all>
Product Options
ADD TO CART
Color TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Color TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Blue 342-4294 1PC 1 SK-56A-BL 37123475 129.99 SGD
In stock
Light gray 342-4316 1PC 1 SK-56A-GLL 37123493 129.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
It is used to put oil items by organizing shelves.
5
From Japan
On 2017-09-10 18:30:17
I am looking for things with a depth of 450 mm exactly ... There is no good thing inside Even though there was, I could not buy it at "surprised price", but it settled on this Usability is perfectly matched to the shelf at 450 mm depth and is the highest.
This review is about item#37123493.

Related Products