Buy more than* S$200* and get FREE SHIPPING

TP Box, Handle, Lightweight

4.67 (3)
Color
Light gray
...see all>
Product Options
ADD TO CART
Material Compatible Card Cabinet Outside Dimension (frontage W x depth D x Height H) (mm) usable inner dimension Capacity (L) Allowable Load (kg) Weight (kg) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Material Compatible Card Cabinet Outside Dimension (frontage W x depth D x Height H) (mm) usable inner dimension Capacity (L) Allowable Load (kg) Weight (kg) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Polypropylene (PP) 5, 97, 102-inch four sides 1005x503x195 961x459x173 81.9 - 2.28 342-1830 1PC 1 SK-TP492L-GLL 37123755 149.99 SGD
In stock
- Four sides 5,97,102 type 670x503x473 627x459x451 134.5 20 3.18 342-1805 1PC 1 SK-TP465L-GLL 37123694 209.99 SGD
In stock
- Four sides 5,97,102 type 838x503x473 794x459x451 170.3 - 3.78 342-1813 1PC 1 SK-TP485L-GLL 37123737 249.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.67
3 Customer Reviews
The reviews are automatic translation.
To put in tea
4
From Japan
On 2017-06-10 14:31:43
It is good for price. I want something the handle is not open.
This review is about item#37123694.
Journalizing work
5
From Japan
On 2017-03-09 15:26:03
Light and durable. Moreover, it is easy to carry with a handle. It can not be helped because it is light, but there is unevenness on the bottom and it is a bit disappointing. I wish I had a picture of that part.
This review is about item#37123737.
Put it on a dolly and carry it.
5
From Japan
On 2016-05-29 15:35:29
It is solid, but light and useful.
This review is about item#37123694.

Related Products