Buy more than* S$200* and get FREE SHIPPING

Plastic Box Containers

5.00 (3)
Outside Dimension (frontage W x depth D x Height H) (mm)
600x440x79
usable inner dimension
544x384x65
Capacity (L)
15.3
...see all>
Product Options
ADD TO CART
Weight (kg) Compatible Card Cabinet Color TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Weight (kg) Compatible Card Cabinet Color TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- 11-inch both short sides Orange 342-3441 1PC 1 SK-16-OR 37123992 53.99 SGD
In stock
1.32 11-inch short sides Light gray 342-3433 1PC 1 SK-16-GLL 37124017 53.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
Organizing the working shelf
5
From Japan
On 2015-05-07 08:52:23
I received what I wanted.
This review is about item#37124017.
For wet product storage at the exhibition.
5
From Japan
On 2015-04-13 08:19:33
It gets quite heavy when the product gets wet, but this container was handy as it was solid.
This review is about item#37124017.
In order to prevent droplets from falling on the floor from products immersed in liquid.
5
From Japan
On 2014-05-27 09:16:56
There was nothing of a standard size and just a good size, I bought this product for the time being. Although I was able to use it according to the purpose, due to the relationship I used at the exhibition, I was a little worried that the appearance was not so good. There was no problem in particular for others in particular.
This review is about item#37124017.

Related Products