Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Product Options
ADD TO CART
Color TRUSCO Part Number Weight (kg) Compatible Card Cabinet Outside Dimension (frontage W x depth D x Height H) (mm) usable inner dimension Capacity (L) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Color TRUSCO Part Number Weight (kg) Compatible Card Cabinet Outside Dimension (frontage W x depth D x Height H) (mm) usable inner dimension Capacity (L) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Blue 502-4315 - T3 type both short sides 390x260x143 340x230x128 10.9 1PC 1 10 37129811 31.99 SGD
In stock
Gray 502-4994 - Type T2 both short sides 600x440x75 545x385x62 14.9 1PC 1 16 37125243 42.99 SGD
In stock
Blue 502-6415 - Type T2 both short sides 591x386x206 534x331x187 36.1 1PC 1 36 37125207 74.99 SGD
In stock
Blue 502-4234 - - 440x278x75 385x233x62 6.4 1PC 1 7 37125383 23.99 SGD
In stock
Gray 502-6326 - Type T2 both short sides 590x386x154 535x335x140 27.2 1PC 1 27 37125286 51.99 SGD
In stock
Blue 502-5885 - T1 type -A both short sides 492x336x190 456x293x167 24.2 1PC 1 24 37125261 52.99 SGD
In stock
Blue 502-6342 - Type T2 both short sides 590x386x154 535x335x140 27.2 1PC 1 27 37125146 60.99 SGD
In stock
Blue 502-4277 - Type T2 both short sides 365x278x121 311x234x109 8.6 1PC 1 9 37125426 28.99 SGD
In stock
Green 502-4242 - - 440x278x75 385x233x62 6.4 1PC 1 7 37125347 23.99 SGD
In stock
Blue 503-6232 - T1 type -A both short sides 650x450x330 600x400x302 77.7 1PC 1 75 37125322 159.99 SGD
In stock
Gray 502-6369 - Type T2 both short sides 600x440x150 545x385x136 30.6 1PC 1 32 37125304 74.99 SGD
In stock
Blue 502-6385 - Type T2 both short sides 600x440x150 545x385x136 30.6 1PC 1 32 37125182 68.99 SGD
In stock
Blue 508-0606 - Type T2 both short sides 465x365x205 410x310x190 26.1 1PC 1 28 37125164 60.99 SGD
In stock
Blue 508-0584 - - 470x270x210 426x236x195 20.9 1PC 1 20 37125121 48.99 SGD
In stock
DarkGray 502-4307 - T3 type both short sides 390x260x143 340x230x128 10.9 1PC 1 10 37125067 31.99 SGD
In stock
Gray 502-4161 - - 440x278x75 385x233x62 6.4 1PC 1 7 37125365 23.99 SGD
In stock
Blue 502-5001 - Type T2 both short sides 600x440x75 545x385x62 14.9 1PC 1 16 37125103 38.99 SGD
In stock
Blue 508-0576 0.87 Type T2 short sides 465x365x115 410x310x100 14.4 1PC 1 15 37125085 38.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 3
3 star 0
2 star 0
1 star 0
Review Rating: 4.40
5 Customer Reviews
The reviews are automatic translation.
We use it separately by size, such as parts and bolts at plant site.
5
From Japan
On 2018-04-19 13:56:15
It helps quality improvement and cost reduction by classification and material classification.
This review is about item#37125164.
Dirty tool holder
4
From Japan
On 2018-03-01 09:50:51
I was looking for a box to contain dirty tools. There is no thing of moderate size, this box has no depth and size complaint.
This review is about item#37125207.
Used for organizing members in the rack
4
From Japan
On 2017-04-04 20:16:44
There is room for improvement to become more than 20% just by becoming gray.
This review is about item#37125103.
Strawberry Harvest
4
From Japan
On 2016-12-14 08:19:43
I was looking for this size! If there is a mesh type, we will purchase it immediately.
This review is about item#37125103.
Used for cleaning machine parts
5
From Japan
On 2016-09-30 08:44:25
Quite good, I just found a good size, I bought this. There is no problem with size and texture. Mika-san used to buy with confidence that there are plants in the local.
This review is about item#37125085.

Related Products