Buy more than* S$200* and get FREE SHIPPING

Plastic Container Box

2015 Trusco Published Pages
4 1058
2014 TRUSCO Published Page
3-2608
Compatible Card Cabinet
Both short sides / R type / ST-2-inch, long-side / TP type
Outside Dimension (frontage W x depth D x Height H) (mm)
370x282x125
usable inner dimension
310x235x104
Capacity (L)
7.7
Weight (g)
742
Color
Blue
Material
Polypropylene (PP)
TRUSCO Part Number
356-4975
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 S-9GA-B 37125767 28.15 SGD
Shipped after 2017-06-26
ADD TO CART

Related Products