Buy more than* S$200* and get FREE SHIPPING

S Type Container

3.67 (3)
Material
Polypropylene (PP)
...see all>
Product Options
ADD TO CART
Weight (g) Weight (kg) Compatible Card Cabinet Outside Dimension (frontage W x depth D x Height H) (mm) usable inner dimension Capacity (L) Color TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Weight (g) Weight (kg) Compatible Card Cabinet Outside Dimension (frontage W x depth D x Height H) (mm) usable inner dimension Capacity (L) Color TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- 1.4 H-2 548x291x187 504x252x173 22.2 Yellow 504-0906 1PC 1 S-22 37126083 74.72 SGD
In stock
270 0.27 I M-2 P-2 273x176x95 229x132x85 2.6 Yellow 504-2321 1PC 1 S-3B 37126162 12.59 SGD
In stock
553 0.55 I 365x270x96 312x237x83 6.2 Yellow 503-7441 1PC 1 S-6 37126266 24.82 SGD
In stock
320 0.32 H M-2 P-2 273x176x133 229x132x122 3.8 Gray 503-7310 1PC 1 S-4 37126521 14.07 SGD
In stock
- 0.85 M-2 365x270x166 307x232x147 10.8 Blue 503-8031 1PC 1 S-12C 37126661 35.29 SGD
In stock
553 0.55 I 365x270x96 312x237x83 6.2 Blue 503-7433 1PC 1 S-6 37126826 24.82 SGD
In stock
320 0.32 H M-2 P-2 273x176x133 229x132x122 3.8 Yellow 504-2348 1PC 1 S-4 37126187 14.07 SGD
In stock
356 0.36 I 326x203x100 277x156x90 4.1 Yellow 504-2356 1PC 1 S-5 37126223 16.12 SGD
In stock
- 0.68 M-2 P-3 365x270x133 309x234x120 8.8 Yellow 503-7727 1PC 1 S-9 37126327 31.62 SGD
In stock
- - M-1 A 390x260x143 340x230x128 10.1 Blue 504-2399 1PC 1 S-10 37126625 35.29 SGD
In stock
- - - 563x418x210 514x368x192 37.1 Blue 503-7263 1PC 1 S-40 37125986 95.72 SGD
In stock
- - - 563x418x210 514x368x192 37.1 Yellow 504-7480 1PC 1 S-40 37125961 109.90 SGD
Shipped after 2017-12-15
- - P-2 PQ 442x342x123 398x308x106 13.1 Green 504-0809 1PC 1 S-14 37126966 49.77 SGD
In stock
- - A M-2 P-2 365x270x137 310x235x119 8.8 Blue 504-2364 1PC 1 S-9F 37126923 34.85 SGD
Shipped after 2017-12-15
- - M-2 371x321x164 327x287x152 14.5 Yellow 508-0720 1PC 1 S-15 37126065 44.86 SGD
In stock
- - P-2 PQ 442x342x123 398x308x106 13.1 Yellow 503-6321 1PC 1 S-14 37126047 53.65 SGD
In stock
- - M-2 365x270x166 307x232x147 10.8 Yellow 503-6283 1PC 1 S-12C 37126022 35.29 SGD
In stock
- - A H-2 450x275x120 407x242x105 10.4 Yellow 503-6259 1PC 1 S-12 37126004 37.94 SGD
In stock
- - H-2 Q QB 444x343x267 396x305x249 30.8 Gray 508-0991 1PC 1 S-31 37126503 79.36 SGD
Shipped after 2017-12-15
- - M-2 371x321x164 327x287x152 14.5 Gray 508-0711 1PC 1 S-15 37126406 44.86 SGD
In stock
810 - S 340x250x124 293x213x107 6.8 Blue 503-7468 1PC 1 S-7 37126844 31.62 SGD
In stock
- - A H-2 450x275x120 407x242x105 10.4 Blue 503-6267 1PC 1 S-12 37126643 37.94 SGD
In stock
- - M-2 P-3 365x270x133 309x234x120 8.8 Gray 503-7697 1PC 1 S-9 37126607 34.85 SGD
Shipped after 2017-12-15
320 - H M-2 P-2 273x176x133 229x132x122 3.8 Green 503-7328 1PC 1 S-4 37126984 14.07 SGD
In stock
553 - I 365x270x96 312x237x83 6.2 Gray 503-7425 1PC 1 S-6 37126582 24.82 SGD
In stock
- - - 521x436x222 473x386x208 38.9 Gray 508-1009 1PC 1 S-40B 37126546 95.72 SGD
Shipped after 2017-12-15
- - - 519x343x160 452x303x147 20.7 Yellow 503-6577 1PC 1 S-23B 37126101 76.01 SGD
In stock
- - Q 592x384x209 539x335x191 35.2 Blue 504-7471 1PC 1 S-36 37126722 91.93 SGD
Shipped after 2017-12-15
- - - 448x275x298 407x242x283 28.1 Gray 503-7158 1PC 1 S-28 37126485 76.01 SGD
In stock
- - H Q QB 444x343x217 396x305x199 24.7 Gray 503-6585 1PC 1 S-24 37126467 70.31 SGD
Shipped after 2017-12-15
- - M-2 518x435x128 472x389x112 20.8 Gray 303-9072 1PC 1 S-21 37126442 73.43 SGD
In stock
- - H P-2 450x275x200 407x242x185 18.4 Gray 503-6348 1PC 1 S-17 37126424 59.03 SGD
In stock
- - M-2 P-3 365x270x133 309x234x120 8.8 Green 503-7701 1PC 1 S-9 37127002 31.62 SGD
In stock
- - M-2 P-3 365x270x133 309x234x120 8.8 Blue 503-7719 1PC 1 S-9 37126887 31.61 SGD
In stock
- - M-2 P-2 554x362x132 508x309x111 17.6 Blue 509-4542 1PC 1 S-19 37126704 64.66 SGD
Shipped after 2017-12-15
630 - R ST-2 P-2 370x282x125 310x235x109 8.2 Blue 504-2372 1PC 1 S-9B 37126905 33.56 SGD
In stock
356 - I 326x203x100 277x156x90 4.1 Blue 503-7417 1PC 1 S-5 37126765 16.12 SGD
In stock
265 - - 325x203x61 278x157x50 2.2 Blue 504-2330 1PC 1 S-3C 37126747 11.64 SGD
In stock
- - H-2 Q P-2 426x290x168 375x255x152 14.8 Blue 504-0817 1PC 1 S-16H 37126686 49.77 SGD
Shipped after 2017-12-15
- - A H-2 450x275x120 407x242x105 10.4 Gray 503-6241 1PC 1 S-12 37126381 37.94 SGD
In stock
- - M-1 A 390x260x143 340x230x128 10.1 Gray 503-7760 1PC 1 S-10 37126363 35.29 SGD
In stock
630 - R ST-2 P-2 370x282x125 310x235x109 8.2 Yellow 504-2381 1PC 1 S-9B 37126345 30.33 SGD
In stock
810 - S 340x250x124 293x213x107 6.8 Yellow 503-7476 1PC 1 S-7 37126284 31.62 SGD
In stock
- - M-2 P-2 PQ 554x362x197 508x309x178 28.3 Yellow 509-4569 1PC 1 S-29 37126144 84.09 SGD
In stock
- - H Q QB 444x343x217 396x305x199 24.7 Yellow 503-6593 1PC 1 S-24 37126126 76.01 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 2
2 star 0
1 star 0
Review Rating: 3.67
3 Customer Reviews
The reviews are automatic translation.
Work ordering shelves. As part putting.
5
From Japan
On 2017-02-28 19:33:03
I like the place that is perfect for the size of the storage shelf and also allows stacking. The shape and color are perfect. If the price is a little cheaper it is the best.
This review is about item#37126363.
Receiving work
3
From Japan
On 2016-02-04 15:32:04
There is no particular problem as it purchases things that match in size.
This review is about item#37126643.
Component arrangement
3
From Japan
On 2013-01-28 13:21:10
I am evaluating that I bought it last time also.
This review is about item#37126844.

Related Products